Appleton STNM-75 Liquidtight Connector, Straight, 3/4", Insulated, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STNM-75
  • Rexel Part Number:

    18914
  • UPC:

    781381238793

Liquidtight Connector, Straight, 3/4 Inch, Insulated, Material: Steel, For Use With Liquidtight Flexible Non-Metallic Conduit

$ 2,510.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STNM-75

Rexel Part # 18914

UPC 781381238793

UNSPSC 39121420

Diameter 3/4 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch