Hubbell-Raco 3513RAC Liquidtight Connector, Straight, 3/4", Steel, Insulated

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    3513RAC
  • Rexel Part Number:

    16296
  • UPC:

    05016903513

Liquidtight Connector, Straight, 3/4 Inch, Steel, Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL, CSA

$ 2,100.64 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 3513RAC

Rexel Part # 16296

UPC 05016903513

UNSPSC 39121420

Diameter 3/4 in

Material Steel

Type Straight

Place your Will Call order by clicking the cart button next to the appropriate Branch