Hubbell-Raco 3516-3 Liquidtight Grounding Connector, Size: 1-1/2", Cable Range: 14 - 4 AWG

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    3516-3
  • Rexel Part Number:

    317324
  • UPC:

    05016935163

Liquidtight Grounding Connector, Size: 1-1/2 Inch, Cable Range: 14 - 4 AWG, Steel

$ 13,659.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 3516-3

Rexel Part # 317324

UPC 05016935163

UNSPSC 39121420

Diameter 1 1/2 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch