Hubbell-Raco 3520 Liquidtight Connector, Straight, 2-1/2", Malleable Iron, Insulated

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    3520
  • Rexel Part Number:

    16212
  • UPC:

    05016903520

Liquidtight Connector, Straight, 2-1/2 Inch, Steel, Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL 514-B, CSA C22.2

$ 66,840.86 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 3520

Rexel Part # 16212

UPC 05016903520

UNSPSC 39121420

Diameter 2 1/2 in

Material Iron

Type Straight

Place your Will Call order by clicking the cart button next to the appropriate Branch