Remke Industries LMM-22-E Cord Grip, Size: 3/4", Insulated, Mesh: 4-3/8" Length, Aluminum

  • Mfr/Brand Name:

    Remke Industries
  • Mfr Number:

    LMM-22-E
  • Rexel Part Number:

    595389
  • UPC:

    78541130252

Cord Grip, Size: 3/4 Inch, Insulated, Mesh: 4-3/8 Inch Length, Aluminum

$ 29.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Remke Industries

Mfr Part # LMM-22-E

Rexel Part # 595389

UPC 78541130252

UNSPSC 39121420

Diameter 3/4 in

Material Aluminum

Type Cord Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch