Thomas & Betts 2940 Liquidtight Strain Relief Connector, Straight, Size: 1", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2940
  • Rexel Part Number:

    39171
  • UPC:

    78621002940

Liquidtight Strain Relief Connector, Straight, Size: 1 Inch,Cord Range: 0.310 - 0.560 Inch, Material: Steel

$ 1,108.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2940

Rexel Part # 39171

UPC 78621002940

UNSPSC 39121431

Diameter 1 in

Material Steel

Size 0.310 - 0.560 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch