Thomas & Betts 2941 Liquidtight Strain Relief Connector, Size: 1", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2941
  • Rexel Part Number:

    107817
  • UPC:

    786210029412

Liquidtight Strain Relief Connector, Size: 1 Inch, Cord Range: 0.500 - 0.750 Inch, Material: Steel

$ 1,108.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2941

Rexel Part # 107817

UPC 786210029412

UNSPSC 39121431

Diameter 1 in

Material Steel

Size 0.500 - 0.750 in

Type Liquid Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch