Thomas & Betts 3721-TB Liquidtight Connector, Insulated, Size: 1/2", Material: Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    3721-TB
  • Rexel Part Number:

    42269
  • UPC:

    78621003721

Liquidtight Connector, Straight, Insulated, Size: 1/2 Inch, Material: Steel

$ 3,193.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 3721-TB

Rexel Part # 42269

UPC 78621003721

UNSPSC 39121420

Diameter 1/2 in

Material Steel

Type Liquid Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch