Thomas & Betts 5332GR Liquidtight Grounding Connector, 1/2", Straight, Insulated

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    5332GR
  • Rexel Part Number:

    3853
  • UPC:

    78621089998

Liquidtight Grounding Connector, 1/2 Inch, Straight, Insulated, Grounding Lug Wire Size: 14 AWG to 8 AWG, Steel/Zinc Plating

$ 1,243.51 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 5332GR

Rexel Part # 3853

UPC 78621089998

UNSPSC 39121420

Diameter 1/2 in

Gauge 8

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch