Thomas & Betts 5334-HT Liquidtight Connector, Insulated, High Temperature, Size: 1", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    5334-HT
  • Rexel Part Number:

    227043
  • UPC:

    786210909646

Liquidtight Connector, Insulated, High Temperature Rated, Size: 1 Inch, Material/Finish: Steel/Zinc

$ 5,192.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 5334-HT

Rexel Part # 227043

UPC 786210909646

UNSPSC 39121420

Diameter 1 in

Material Steel

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch