Bizline BZL3511 Liquidtight Connector, Straight, 3/8", Steel

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    BZL3511
  • Rexel Part Number:

    423077
  • UPC:

Liquidtight Connector, Straight, 3/8 Inch, Steel, Non-Insulated, For Use With Liquidtight Flexible Metal Conduit

$ 228.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # BZL3511

Rexel Part # 423077

UPC

UNSPSC 39121420

Diameter 3/8 in

Material Steel

Size 3/8 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch