OZ Gedney 4Q-125 Liquidtight Connector, Straight, 1-1/4", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-125
  • Rexel Part Number:

    59587
  • UPC:

    78312661755

Liquidtight Connector, Straight, 1-1/4 Inch, Malleable Iron, Non-Insulated, For Use With Metallic Liquidtight Conduit

$ 24.28 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-125

Rexel Part # 59587

UPC 78312661755

UNSPSC 39121420

Diameter 1 1/4 in

Material Iron

Size 1 1/4 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch