OZ Gedney 4Q-150T Liquidtight Grounding Connector, Straight, Insulated, Size: 1-1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-150T
  • Rexel Part Number:

    59862
  • UPC:

    783126617702

Features: Physical Dimension 2 3/4 In Width X 2 In Height, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Federal Spec: W-f-406e, Size: 1.5in, Material: Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated

$ 11.14 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-150T

Rexel Part # 59862

UPC 783126617702

UNSPSC 39121420

Diameter 1 1/2 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch