OZ Gedney 4Q-250 Liquidtight Connector, Straight, 2-1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-250
  • Rexel Part Number:

    59814
  • UPC:

    78312661785

Liquidtight Connector, Straight, 2-1/2 Inch, Malleable Iron, Non-Insulated, For Use With Metallic Liquidtight Conduit

$ 331.47 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-250

Rexel Part # 59814

UPC 78312661785

UNSPSC 39121420

Diameter 2 1/2 in

Material Iron

Size 2 1/2 in

Type Liquidtight Connector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch