OZ Gedney 4Q-250T Liquidtight Connector, Straight, 2-1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-250T
  • Rexel Part Number:

    202914
  • UPC:

    783126617900

Features: Physical Dimension 4 1/8 In Width X 3 In Height, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Federal Spec: W-f-406e, Size: 2.5in, Material: Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated

$ 392.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-250T

Rexel Part # 202914

UPC 783126617900

UNSPSC 39121420

Diameter 2 1/2 in

Material Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch