OZ Gedney 4Q-350 Liquidtight Grounding Connector, Straight, Size: 3-1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-350
  • Rexel Part Number:

    59769
  • UPC:

    783126618020

Features: Physical Dimension 4 7/8 In Width X 3 1/2 In Height, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Federal Spec: W-f-406e, Size: 3.5in, Material: Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated

$ 440.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-350

Rexel Part # 59769

UPC 783126618020

UNSPSC 39121420

Diameter 3 1/2 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch