OZ Gedney 4Q-50 Liquidtight Connector, Straight, 1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-50
  • Rexel Part Number:

    59750
  • UPC:

    78312661710

Liquidtight Connector, Straight, 1/2 Inch, Malleable Iron, Non-Insulated, For Use With Metallic Liquidtight Conduit

$ 6.23 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-50

Rexel Part # 59750

UPC 78312661710

UNSPSC 39121420

Diameter 1/2 in

Material Iron

Size 1/2 in

Type Liquidtight Connector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch