OZ Gedney 4Q-75L Liquidtight Grounding Connector, Straight, Size: 3/4", Malleable

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    4Q-75L
  • Rexel Part Number:

    206732
  • UPC:

    783126617375

Features: Physical Dimension 1 5/16 In Width X 1 1/2 In Height, Standard: Ul, Csa, Size: 0.75in, Conductor Range: 14 To 4 Awg, Material: Malleable Iron Body Andnut, Steel Ferrule, Finish: Zinc Electroplated

$ 13.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 4Q-75L

Rexel Part # 206732

UPC 783126617375

UNSPSC 39121420

Diameter 3/4 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch