Appleton ST-75F 3/4" Liquidtight Straight Connector, Female, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ST-75F
  • Rexel Part Number:

    17884
  • UPC:

    781381679350

Liquidtight Connector, 3/4 inch, Straight, Female ST Connection, Material: Zinc Electroplated Steel

$ 1,168.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ST-75F

Rexel Part # 17884

UPC 781381679350

UNSPSC 39121420

Diameter 3/4 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch