Eaton 9441H268 Drum Switch, Reversing, Without Overload Relay, 3P, Maintained

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9441H268
  • Rexel Part Number:

    81503
  • UPC:

    782113202457

Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, 3-Pole, Size DB 1, Surface Mounting, NEMA 1. 1 Hp @ 115V DC & 230V DC. 1-1/2 Hp @ 115V AC 1-Phase, 2 Hp @ 230V AC 1-Phase. 2 Hp @ 200-230V AC & 380-575V AC 3-Phase. Convertible to Momentary in both Positions.

$ 598.53 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9441H268

Rexel Part # 81503

UPC 782113202457

UNSPSC 39121521

Family / Style 9441

IP/NEMA Rating 1

Phase 3

Poles 3

Type Drum Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch