Eaton 9441H284 Reversing Drum Switch

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9441H284
  • Rexel Part Number:

    210616
  • UPC:

    782113202464

Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, 3-Pole, Size DB 1, Surface Mounting, NEMA 1. 2 Hp @ 115V DC & 3 Hp @ 230V DC. 1-1/2 Hp @ 115V AC 1-Phase, 3 Hp @ 230V AC 1-Phase. 5 Hp @ 200-230V AC & 7-1/2 Hp @ 380-575V AC 3-Phase. Convertible to Momentary in both Positions.

$ 908.84 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9441H284

Rexel Part # 210616

UPC 782113202464

UNSPSC 39121521

Family / Style 9441

IP/NEMA Rating 1

Phase 3

Poles 3

Type Drum Switch

Place your Will Call order by clicking the cart button next to the appropriate Branch