Eaton 9441H353 Drum Switch, Reversing, Without Overload Relay, 3P, Maintained

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    9441H353
  • Rexel Part Number:

    81375
  • UPC:

    782113231532

Drum Switch, Reversing, Without Overload Relay, Maintained, Lever Operator, 3-Pole, Size DB 2, Surface Mounting, NEMA 1, Oiltight

$ 801.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 9441H353

Rexel Part # 81375

UPC 782113231532

UNSPSC 39121521

Family / Style 9441

IP/NEMA Rating 1

Mounting Surface

Poles 3

Size DB2

Type Drum switch

Place your Will Call order by clicking the cart button next to the appropriate Branch