Square D 2601BW1 Manual Starter, Drum Switch, Reversing, 3P, 600VAC, 250VDC, NEMA 4

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2601BW1
  • Rexel Part Number:

    57073
  • UPC:

    78590178444

Manual Starter, Drum Switch, Reversing, 3-Pole, 600 Volt AC, 250 Volt DC, NEMA 4, 7.5 Horse Power Rated

$ 692.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2601BW1

Rexel Part # 57073

UPC 78590178444

UNSPSC 39122207

Family / Style 2601

Horsepower 7.5

IP/NEMA Rating 4

Poles 3

Type Manual Starter

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch