Allen-Bradley 609-BAW Manual Starter, Switch, 3P, Size 1, Push Button, Type 1

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    609-BAW
  • Rexel Part Number:

    74236
  • UPC:

    78118021069

Manual Starter, Switch, Push Button, Size 1, 3-Phase, Type 1, Enclosure, 200 - 575 Volt AC

$ 523.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 609-BAW

Rexel Part # 74236

UPC 78118021069

UNSPSC 39121521

Family / Style 609

Horsepower 7.5

IP/NEMA Rating 1

Mounting Surface

Phase 3

Size 1

Type Manual Starter

Volts AC Range 200

Place your Will Call order by clicking the cart button next to the appropriate Branch