Eaton B100S0C B100 Series, NEMA 1 Enclosed, Toggle Switch

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    B100S0C
  • Rexel Part Number:

    175168
  • UPC:

    786678623726

B100 Series, NEMA 1 Enclosed, Toggle Switch Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, Frame Size M-0. 1 Hp @ 120V AC 1-Phase, 2 Hp @ 240V AC 1-Phase. 3 Hp @ 230V AC 3-Phase, 5 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.

$ 606.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # B100S0C

Rexel Part # 175168

UPC 786678623726

UNSPSC 39121521

Family / Style B100

IP/NEMA Rating 1

Phase 3

Poles 3

Type Manual Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch