Eaton B100S1C B100 Series, NEMA 1 Enclosed, Toggle Switch Operator

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    B100S1C
  • Rexel Part Number:

    167704
  • UPC:

    786678623757

B100 Series, NEMA 1 Enclosed, Toggle Switch Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, 3-Pole, Frame Size M-1. 2 Hp @ 120V AC 1-Phase, 3 Hp @ 240V AC 1-Phase. 7.5 Hp @ 230V AC 3-Phase, 10 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series.

$ 739.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # B100S1C

Rexel Part # 167704

UPC 786678623757

UNSPSC 39121521

Family / Style B100

IP/NEMA Rating 1

Phase 3

Poles 3

Type Manual Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch