Eaton MST02SN MS Series Toggle Operated Manual Motor Starter

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MST02SN
  • Rexel Part Number:

    122211
  • UPC:

    786678624020

MS Series Toggle Operated Manual Motor Starter in a NEMA 1 Enclosure. Provides Manual Control and Overload Protection to 1-Phase Motors. Ideal for HVAC applications, 1-Phase, 2-Pole, 1 Hp @ 120/240V AC, 1 Hp @ 120/240V DC, 1/4 Hp @ 32V DC. ***Must add MS Series Overload Protection***

$ 194.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MST02SN

Rexel Part # 122211

UPC 786678624020

UNSPSC 39121521

Family / Style MS

IP/NEMA Rating 1

Phase 1

Poles 2

Type Manual Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch