EGS CSE040805SQD13 Manual Starter, Enclosed, Size 1, NEMA 3/3R/7CD, 3P

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    CSE040805SQD13
  • Rexel Part Number:

    261967
  • UPC:

    88888880155

Manual Starter, Enclosed, NEMA 3/3R/7CD, Size 1, 3 Pole, with Square D Interior

$ 1,547.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # CSE040805SQD13

Rexel Part # 261967

UPC 88888880155

UNSPSC 39121521

Family / Style ACSEW

Horsepower 7-1/2

IP/NEMA Rating 3

Poles 3

Size 1

Type Manual Starter

Volts AC Range 115

Place your Will Call order by clicking the cart button next to the appropriate Branch