GE CR101BA1A Manual Starter, Full Voltage, 16A, 3P, NEMA 1, Push Button

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR101BA1A
  • Rexel Part Number:

    681119
  • UPC:

    78316626761

Manual Starter, Full Voltage, 16 Amp, 3-Pole, NEMA 1 Enclosure, START/STOP Push Button

$ 195.02 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR101BA1A

Rexel Part # 681119

UPC 78316626761

UNSPSC 39121529

Amps 16

Family / Style CR101

Horsepower 3/4

IP/NEMA Rating 1

Poles 3

Type Manual Starter

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch