Square D 2510FG1 Manual Starter, 16A, 1PH, 1P, Non-Reversing, NEMA 1, 277VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510FG1
  • Rexel Part Number:

    23389
  • UPC:

    78590155393

Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 1, 277 Volt AC, Thermal Melting Alloy Overload Required

$ 86.90 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510FG1

Rexel Part # 23389

UPC 78590155393

UNSPSC 39121521

Amps 16

Family / Style 2510

IP/NEMA Rating 1

Phase 1

Poles 1

Type Manual Starter

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch