Square D 2510FR1 Manual Starter, 16A, 1PH, 1P, Non-Reversing, NEMA 3R/7/9, 277VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510FR1
  • Rexel Part Number:

    24344
  • UPC:

    78590155419

Manual Starter, 16 Amp, 1-Phase, 1-Pole, Non-Reversing, NEMA 3R/7/9, 277 Volt AC, Thermal Melting Alloy Overload Required

$ 353.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510FR1

Rexel Part # 24344

UPC 78590155419

UNSPSC 39121521

Amps 30

Family / Style 2510

IP/NEMA Rating 3R

Phase 1

Poles 1

Type Manual Starter

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch