Square D 2510FW1 MANUAL STARTER 277VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510FW1
  • Rexel Part Number:

    24030
  • UPC:

    78590155433

SQD 2510FW1 MANUAL STARTER 277VAC

$ 323.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510FW1

Rexel Part # 24030

UPC 78590155433

UNSPSC 39121521

Is the toggle switch with lock off a disconnect switch ?

Asked by: Jim
Yes, it is suitable for disconnect switch.
Answered by: APCProductSupport
Date published: 2016-02-06
  • 2017-01-19T10:34CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_24030, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch