Square D 2510KG1 Motor Starter, Manual, 30 Amp, 600 Volt AC, 230 Volt DC, 2 Horse Power, 1-Phase, 2-Pole, Toggle

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510KG1
  • Rexel Part Number:

    23787
  • UPC:

    78590155447

Motor Starter, Manual, 30 Amp, 600 Volt AC, 230 Volt DC, 2 Horse Power, 1-Phase, 2-Pole, Toggle

$ 68.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510KG1

Rexel Part # 23787

UPC 78590155447

UNSPSC 39121521

Family / Style 2510

IP/NEMA Rating Open

Mounting Box

Phase 1

Poles 2

Type Manual Starter

Volts AC 600

Volts DC 230

Place your Will Call order by clicking the cart button next to the appropriate Branch