Square D 2510KG2 Motor Starter, Manual, 30A, 600VAC, 230VDC, 2HP, 3PH, 3P, Toggle

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510KG2
  • Rexel Part Number:

    23752
  • UPC:

    78590155450

Motor Starter, Manual, 30 Amp, 600 Volt AC, 230 Volt DC, 2 Horse Power, 3-Phase, 3-Pole, Toggle

$ 150.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510KG2

Rexel Part # 23752

UPC 78590155450

UNSPSC 39121521

Family / Style 2510

IP/NEMA Rating Open

Mounting Box

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Volts DC 230

Place your Will Call order by clicking the cart button next to the appropriate Branch