Square D 2510KG2C Motor Starter, Manual, 30A, 600VAC, 230VDC, 10HP, 3PH, 3P, Toggle

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510KG2C
  • Rexel Part Number:

    23730
  • UPC:

    78590155452

Motor Starter, Manual, 30 Amp, 600 Volt AC, 230 Volt DC, 2 Horse Power, 3-Phase, 3-Pole, Toggle, Red Pilot Light, 440-600 Volt AC, NEMA 1

$ 227.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510KG2C

Rexel Part # 23730

UPC 78590155452

UNSPSC 39121521

Amps 30

Color Red

Family / Style 2510

Gender 2

IP/NEMA Rating 1

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Volts DC 230

Place your Will Call order by clicking the cart button next to the appropriate Branch