Square D 2510KR2 Motor Starter Switch, Manual, 30A, 600VAC, 230VDC, 3PH, NEMA 3R/7/9

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510KR2
  • Rexel Part Number:

    27845
  • UPC:

    78590107772

Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, 3-Phase, NEMA 3R/7/9, Aluminum, with 3/4 Inch NPT in Bottom

$ 426.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510KR2

Rexel Part # 27845

UPC 78590107772

UNSPSC 39121521

Amps 30

Family / Style 2510

IP/NEMA Rating 3R

Material Aluminum

Mounting Surface

Phase 3

Type Manual Starter

Volts AC 600

Volts DC 230

Place your Will Call order by clicking the cart button next to the appropriate Branch