Square D 2510KR2H Motor Starter Switch, Manual, 30A, 600VAC, 230VDC, 3PH, NEMA 3R/7/9

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510KR2H
  • Rexel Part Number:

    24597
  • UPC:

    78590155464

Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, 3-Phase, NEMA 3R/7/9, Aluminum, with 3/4 Inch NPT in Bottom and Top

$ 453.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510KR2H

Rexel Part # 24597

UPC 78590155464

UNSPSC 39121521

Amps 30

Family / Style 2510

IP/NEMA Rating 3R

Material Aluminum

Mounting Surface

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Volts DC 230

The minimum wire size is #14 and the max is #8

Asked by: Customer Support
Class 2510 Type K switches will accept 10 awg and smaller copper conductors, either solid or stranded wires though strongly recommended that cable ends be used with stranded conductors to ensure proper connection of all strands.
Answered by: APCProductSupport
Date published: 2016-02-06

Rexel Part # 24597, what is maximum cable size to be used. Smallest AWG value will correspond to maximum cable size? Thank you.

Asked by: Noshir
The minimum wire size is #14 and the max is #8.
Answered by: Customer Support
Date published: 2015-09-08
  • 2017-01-23T10:24CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_24597, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch