Square D 2510KW2C Motor Starter Switch, Manual, 30A, 600VAC, 230VDC, 3PH, 3P, NEMA 4

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510KW2C
  • Rexel Part Number:

    24977
  • UPC:

    78590143658

Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, Red Pilot Light, 440 - 600 Volt AC, 3-Phase, 3-Pole, NEMA 4

$ 515.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510KW2C

Rexel Part # 24977

UPC 78590143658

UNSPSC 39121521

Amps 30

Color Red

Family / Style 2510

IP/NEMA Rating 4

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Volts DC 230

Place your Will Call order by clicking the cart button next to the appropriate Branch