Square D 2510KW2H Motor Starter Switch, Manual, 30A, 600VAC, 230VDC, 1PH, 2P, NEMA 4

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510KW2H
  • Rexel Part Number:

    22759
  • UPC:

    78590155472

Motor Starter Switch, Manual, Toggle, 30 Amp, 600 Volt AC, 230 Volt DC, 3-Phase, 3-Pole, NEMA 4, 3/4 Inch Pipe Tap, Top and Bottom

$ 426.50 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510KW2H

Rexel Part # 22759

UPC 78590155472

UNSPSC 39121521

Amps 30

Family / Style 2510

IP/NEMA Rating 4

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Volts DC 230

Place your Will Call order by clicking the cart button next to the appropriate Branch