Square D 2510MBW2 Motor Starter, Manual, 19A, 600VAC, 230VDC, 3PH, 3P, NEMA 4/4X

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510MBW2
  • Rexel Part Number:

    56106
  • UPC:

    78590182101

Motor Starter, Manual, Push Button, NEMA M-O, 19 Amp, 600 Volt AC, 230 Volt DC, 3-Phase, 3-Pole, NEMA 4/4X, Thermal Overload Required

$ 777.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510MBW2

Rexel Part # 56106

UPC 78590182101

UNSPSC 39121521

Amps 19

Family / Style 2510

Horsepower 3

IP/NEMA Rating 4X

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch