Square D LUB12 Starter, Manual, Power Base, 12A, Self Protected, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LUB12
  • Rexel Part Number:

    29692
  • UPC:

    78590122224

Starter, Manual, Power Base, 12 Amp, Self Protected, 600 Volt AC, 3-Phase, Screw Terminations

$ 246.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LUB12

Rexel Part # 29692

UPC 78590122224

UNSPSC 39121521

Amps 12

Family / Style TeSys U

Mounting DIN Rail

Phase 3

Poles 3

Type Power Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch