Allen-Bradley 140A-C2A-C16 Starter, Manual, 3P, 16A, 690VAC, Push Button

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    140A-C2A-C16
  • Rexel Part Number:

    74703
  • UPC:

    78118012590

Starter, Manual, 3-Pole, 16 Amp, 690 Volt AC, Push Button, 10.0 -16.0 Amp Range

$ 249.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 140A-C2A-C16

Rexel Part # 74703

UPC 78118012590

UNSPSC 39121521

Amps 16

Amps Range 10.0

Family / Style 140A

Phase 3

Type Starter

Place your Will Call order by clicking the cart button next to the appropriate Branch