Allen-Bradley 609-AOW Manual Starter, Switch, 3P, Size 0, Push Button, Open

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    609-AOW
  • Rexel Part Number:

    73803
  • UPC:

    78118020837

Manual Starter, Switch, Push Button, Size 0, 3-Phase, Open, 200 - 575 Volt AC

$ 322.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 609-AOW

Rexel Part # 73803

UPC 78118020837

UNSPSC 39121521

Family / Style 609

Horsepower 3

IP/NEMA Rating Open

Mounting Surface

Phase 3

Size 0

Type Manual Starter

Volts AC Range 200

Place your Will Call order by clicking the cart button next to the appropriate Branch