GE CR1062R3AAP2000 Manual Motor Starter, Push Button, 3PH, 600V, NEMA M-0

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR1062R3AAP2000
  • Rexel Part Number:

    205005
  • UPC:

    78316658460

Manual Motor Starter, Push Button, 3-Phase, 600 Volt, Nema 1 Enclosure, NEMA Size M-0

$ 132.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR1062R3AAP2000

Rexel Part # 205005

UPC 78316658460

UNSPSC 39121529

Family / Style CR106

IP/NEMA Rating 1

Mounting Surface

Phase 3

Type Manual Motor Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch