Square D 2510MBO2 Motor Starter Manual, Push Button, 600VAC, 3-5HP, w/Overload Block

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510MBO2
  • Rexel Part Number:

    22873
  • UPC:

    78590179283

Motor Starter, Manual, Push Button, 600 Volt AC, 3-5 HP, Open, Requires Thermal Overloads, 3-Phase

$ 289.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510MBO2

Rexel Part # 22873

UPC 78590179283

UNSPSC 39121521

Amps 19

Family / Style 2510

Horsepower 3

Mounting Surface

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch