Square D GV2ME08 Manual Motor Control, Breaker, 2.5-4.0A, 600VAC, 3P, Screw Clamp

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GV2ME08
  • Rexel Part Number:

    54478
  • UPC:

    78590121195

Manual Motor Control, Breaker Type, Push Button, 2.5 - 4.0 Amp, 600 Volt AC, 3-Pole, Screw Clamp

$ 180.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GV2ME08

Rexel Part # 54478

UPC 78590121195

UNSPSC 39121521

Amps Range 2.5 - 4.0

Family / Style GV2

Mounting DIN Rail

Phase 3

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch