Eaton B100W1C Starter, Manual, Size M-1, NEMA 4X, Stainless Steel, 3P, Knob

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    B100W1C
  • Rexel Part Number:

    372959
  • UPC:

    786678016719

Starter, Manual, Size M-1, NEMA 4X, Stainless Steel, 3-Pole, Knob, No Heaters

$ 1,867.89 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # B100W1C

Rexel Part # 372959

UPC 786678016719

UNSPSC 39121521

Amps 30

Family / Style B100

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Surface

Poles 3

Size M-1

Spaces 3

Type Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch