GE TC2368S Switch, Manual Motor Starter, 30A, 600VAC, 3P, Open

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TC2368S
  • Rexel Part Number:

    17888
  • UPC:

    78316400097

Switch, Manual Motor Starter, 30 Amp, 600 Volt AC, 3-Pole, Device Only, No Enclosure

$ 123.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TC2368S

Rexel Part # 17888

UPC 78316400097

UNSPSC 39122205

Amps 30

Family / Style TC

IP/NEMA Rating Open

Mounting Box

Poles 3

Type Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch