Leviton MS302-DSS Manual Motor Switch, 30A, 600VAC, Short Toggle Style, 2P, Black

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    MS302-DSS
  • Rexel Part Number:

    259292
  • UPC:

    078477374146

30 Amp, 600 Volt, Toggle, Short Toggle, Double-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.

$ 2,648.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # MS302-DSS

Rexel Part # 259292

UPC 078477374146

UNSPSC 39121507

Amps 30

Color Black

Family / Style MS

Horsepower 2

Mounting Box

Phase 1

Poles 2

Type Manual Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch