Leviton MS303-DS Manual Motor Switch 30A 600VAC, Standard Toggle, 3P Black

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    MS303-DS
  • Rexel Part Number:

    48742
  • UPC:

    078477374153

30 Amp, 600 Volt, Standard Toggle, 3-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black.

$ 6,093.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # MS303-DS

Rexel Part # 48742

UPC 078477374153

UNSPSC 39121556

Amps 30

Color Black

Family / Style MS

Horsepower 2

Mounting Box

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch